Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Relubricatable | Double Lip Seal
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LAW27ELZ
Description
LAW27ELZ LINEAR BALL SLIDE CARRIAGE ; NON RETURNABLE 27MM RAIL
Part # LAW27ELZ
BDI # 1189855
Features
Series:
LW
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Wide Rail | Tapped Hole | Light Preload
Overall Length - Inch:
2.913
Rail Width - Millimeter:
42
Rail Width - Inch:
1.654