Features
Height - Millimeter:
9.5
Height - Inch:
0.374
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
270
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
10.63
Length Type:
Random
Product Name:
Rail
Features
Height - Millimeter:
15.2
Height - Inch:
0.598
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Length - Inch:
5.906
Product Name:
Slide
Features
Height - Millimeter:
7.5
Height - Inch:
0.295
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
380
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
14.961
Length Type:
Cut to Length
Product Name:
Rail
Features
Height - Millimeter:
9.5
Height - Inch:
0.374
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
990
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
38.976
Length Type:
Cut to Length
Product Name:
Rail
L1U090275TS
Description
L1U090275TS LINEAR RAIL ; 9MM RAIL 275MM L 5.5MM H
Part # L1U090275TS
BDI # 1189242
Features
Height - Millimeter:
5.5
Height - Inch:
0.217
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
275
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
10.827
Length Type:
Cut to Length
Product Name:
Rail