20-GC6042-02
Description
20-GC6042-02 RTN C 4.5 DRP SPRL FS IDLER ; NON RETURNABLE
Part # 20-GC6042-02
BDI # 24128988
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Top Mount
30-GC6057-02
Description
30-GC6057-02 RTN P/A SPRL L/L FS IDLER ; NON RETURNABLE
Part # 30-GC6057-02
BDI # 18139929
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
36-GC6053-02
Description
36 GC6053 02 ; POR IDLER I/P 4.5DROP SPRL F/S
Part # 36-GC6053-02
BDI # 18140461
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount
42-GD6042-02
Description
42-GD6042-02 RTN D 4.5 DRP SPRL FS IDLER ; NON RETURNABLE
Part # 42-GD6042-02
BDI # 18140605
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Top Mount
72-GD6042-01
Description
72 GD6042 01 ; POR RTN D 4.5 DROP SPIRAL RG
Part # 72-GD6042-01
BDI # 18141617
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount