P60-14MGT-115
Description
P60-14MGT-115 SYNCHRONOUS PULLEY ; 60GROVES 14MM P 115MM W
Part # 77111060
BDI # 1125814
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P19214M85-4040
Description
192-14M-85-4040 SPROCKET ; HTS TB 85 4040
Part # P19214M85-4040
BDI # 610099
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577766
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
P5614M170-4040
Description
56-14M-170-4040 SPROCKET ; HTS TB 170 4040
Part # P5614M170-4040
BDI # 610409
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577814
Pitch Diameter - Millimeter:
249.55
PHP 72-14M-170TB
Description
PHP 72-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 72-14M-170TB
BDI # 1289798
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.52
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
Belt Width - Millimeter:
170
PHP 192-14M-85TB
Description
PHP 192-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 192-14M-85TB
BDI # 1289759
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
85