14MX-112S-125
Description
14MX-112S-125 SYNCHRONOUS PULLEY ; 14MM P 112GROVES
Part # 14MX-112S-125
BDI # 1094843
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-140S-125
Description
14MX-140S-125 SYNCHRONOUS PULLEY ; 14MM P 140GROVES
Part # 14MX-140S-125
BDI # 1094850
Features
Pitch Diameter - Inch:
24.56
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.824
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-180S-90
Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 14MX-180S-90
BDI # 1094866
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
11214MG125A-6050
Description
11214MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 11214MG125A-6050
BDI # 921927
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX180S90-6050
Description
14MX180S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756681
Part # 14MX180S90-6050
BDI # 24301846
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90