Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
KM15
Description
KM15 LOCK NUT ; M75X2MM THREAD SIZE 98MM OD 13MM W STEEL
Part # KM15
BDI # 17759198
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566