E120M HSU ELEMENT OMEGA 7300070MHSU
Description
E120M HSU METRIC ELEMENT
Part # 9650083
BDI # 18143302
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 124
Coupling Type:
Elastomeric Coupling
Torque:
19200Nm
140 HTL HUB OMEGA 7300858
Description
140 HTL HUB OMEGA TAPERLOCK HUB ; 7300858
Part # 9650209
BDI # 18138663
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
E140 ELEMENT OMEGA 7300071
Description
E 140 OMEGA FLEX ELEMENT ; W/CAP
Part # 9648785
BDI # 18143282
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
E100 HSU ELEMENT OMEGA 7300065HSU
Description
E100 HSU OMEGA FLEX ELEMENT ; W/CAP
Part # 9650080
BDI # 18143295
Features
Component:
Element
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
E100M HSU ELEMENT OMEGA 7300065MHSU
Description
E100M HSU METRIC ELEMENT
Part # 9650081
BDI # 18143297
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm