Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
H60B18F X 1-5/8
Description
H60B18F X 1-5/8 ROLLER CHAIN SPROCKET ; 60 CHN 18 TEETH TYPE B 1-5/8" FIN BORE
Part # 60BS18HT 1 5/8
BDI # 916806
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
39116
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
DS60A18H
Description
DS60A18H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T DBL SGL W/HT
Part # DS60A18
BDI # 913072
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Global Part Number GPN:
573098
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H60P18
Description
H60P18 ROLLER CHAIN SPROCKET ; 3/4" P 18T BORED FOR P BUSHING HARDENED
Part # 60P18
BDI # 918778
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
H60BTL18
Description
H60BTL18 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 18T TAPERLOCK W/HT
Part # 60BTB18H
BDI # 919632
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed