60Q39H
Description
60Q39H ROLLER CHAIN SPROCKET ; 3/4" P 39T Q1 BUSHED W/HARDENED TEETH
Part # 60Q39
BDI # 17159849
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Split Taper Bushing
Global Part Number GPN:
573337
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Rough Bore
60B39F X 1-7/16
Description
60B39F X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS39 1 7/16
BDI # 915508
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
60B39F X 1-3/16
Description
60B39F X 1-3/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS39 1 3/16
BDI # 915505
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
60B39F X 1-5/8
Description
60B39F X 1-5/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS39 1 5/8
BDI # 915510
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore