21ST5/25-2 NR. 21ST525
Description
SATI 21ST5/25-2 NR. 21ST525
Part # 21ST5/25-2 NR. 21ST525
BDI # 1404151
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.789
Mounting Method:
Rough Bore
21T5/25-2 NR. 21T5025
Description
SATI 21T5/25-2 NR. 21T5025
Part # 21T5/25-2 NR. 21T5025
BDI # 1404173
Features
Pitch Diameter - Inch:
1.573
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.533
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.95
Mounting Method:
Rough Bore
31T10/25-2 NR. 31T1025
Description
SATI 31T10/25-2 NR. 31T1025
Part # 31T10/25-2 NR. 31T1025
BDI # 1404313
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore
16T2.5/25-2 NR. 16T2025
Description
SATI 16T2.5/25-2 NR. 16T2025
Part # 16T2.5/25-2 NR. 16T2025
BDI # 1404103
Features
Pitch Diameter - Inch:
0.785
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.762
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.95
Mounting Method:
Rough Bore
40T10/25-2 NR. 40T1025
Description
SATI 40T10/25-2 NR. 40T1025
Part # 40T10/25-2 NR. 40T1025
BDI # 1404423
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore