1 B 184 SK
Description
1 B 184 SK V-BELT SHEAVE ; 1 GROOVES 18-3/4" OD BUSHED
Part # 1 B 184 SK
BDI # 613437
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580273
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.82
Outside Diameter - Millimeter:
452.628
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
1922V
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1