Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Simplex Type
Global Part Number GPN:
570492
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
PHS 20B-1TBH25
Description
PHS 20B-1TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH25
BDI # 1286780
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Bushed
20BTB25H
Description
20BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB25H
BDI # 617100
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570157
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Bushed
PHS 20B-1BH25
Description
PHS 20B-1BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH25
BDI # 1286695
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Simplex Type
Global Part Number GPN:
571021
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore