D60B25H DWG D653186 REV1 MTO
Description
D60B25H DWG D653186 REV1 MTO SPROCKET
Part # D60B25H DWG D653186 REV1 MTO
BDI # 24518111
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
D60B25H
Description
D60B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B25H
BDI # 607947
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Duplex Type
Global Part Number GPN:
30672
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
D60Q25
Description
D60Q25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE DOUBLE BUSHED
Part # D60Q25
BDI # 328815
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Global Part Number GPN:
10023
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
HD60B25
Description
D60B25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT DOUBLE 1" MIN BORE
Part # HD60B25
BDI # 913436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
37279
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
HD60BTL25
Description
D60BTL25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT BORE FOR 2517 BUSHING
Part # HD60BTL25
BDI # 919700
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37798
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed