Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
37290
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
D80BS12HW 1 3/4
Description
D80BS12HW 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS12HW 1 3/4
BDI # 608085
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
571064
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
D80B12H
Description
D80B12H ROLLER CHAIN SPROCKET ; 80 CHAIN 12 TEETH 2 ROW HT
Part # D80B12H
BDI # 608103
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Duplex Type
Global Part Number GPN:
30685
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
D80BS12HW 1 1/2
Description
D80BS12HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS12HW 1 1/2
BDI # 608083
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569977
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
D80BS12HW 1 1/4
Description
D80BS12HW 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS12HW 1 1/4
BDI # 608084
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569590
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore