NSTU-SCFS-20M-SHFS
Description
NSTU-SCFS-20M-SHFS TAKE-UP BALL BRG ; NON RETURNABLE
Part # NSTU-SCFS-20M-SHFS
BDI # 22800841
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
2.605
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.265
Slot to Slot Distance - Millimeter:
66.17
Slot Width - Millimeter:
6.73
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 66.93MM Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SCFS-107-SHFS
Description
NSTU-SCFS-107-SHFS TAKE-UP BALL BRG ; NARROW SLOT 1-7/16" BORE SS HOUSING
Part # NSTU-SCFS-107-SHFS
BDI # 22800816
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.48
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.265
Slot to Slot Distance - Millimeter:
88.39
Slot Width - Millimeter:
6.73
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 3.510" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SCED-108
Description
NSTU-SCED-108 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # NSTU-SCED-108
BDI # 248589
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.985
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
101.22
Slot Width - Millimeter:
7.95
Other Features:
Single Row | Extreme Duty | Wide Inner Race | Narrow Slot | 4.015" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.828
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.469
Slot to Slot Distance - Millimeter:
71.831
Slot Width - Millimeter:
11.913
Other Features:
Single Row | Light Duty
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SCMED-55M
Description
NSTU-SCMED-55M TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # NSTU-SCMED-55M
BDI # 248864
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
4.917
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
124.89
Slot Width - Millimeter:
7.95
Other Features:
Single Row | Extreme Medium Duty | Narrow Wide Slot | Single Lip Contact Seal | 125.65MM Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing