IR160X175X40-XL
Description
IR160X175X40-XL X-LIFE BRG INNER RING
Part # IR160X175X40-XL
BDI # 18312945
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373841
Self Aligning:
No
K165X173X26
Description
K165X173X26 NEEDLE ROLLER CAGE ASSY ; 165MM X 173MM X 26MM
Part # K165X173X26-A/0-7
BDI # 1174204
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.811
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374054
Self Aligning:
No
RNA4928-XL
Description
RNA4928-XL X-LIFE NEEDLE ROLLER BRG ; 160MM BORE 190MM OD
Part # RNA4928-XL
BDI # 1177130
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591076
Self Aligning:
No