WA309A-150K-K
Description
WA309A-150K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45576
BDI # 169059
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339188
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
TW113A-150 DM5
Description
TW113A-150 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42694
BDI # 168908
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339150
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5