R1412-1.35-F
Description
R1412-1.35-F BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61134
BDI # 175685
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.375
Overall Width - Inch:
10.5
R1215-1.35-J
Description
R1215-1.35-J BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61093
BDI # 175663
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11
Overall Width - Inch:
9
R1412-1.35-B
Description
R1412-1.35-B BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61128
BDI # 175679
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.375
Overall Width - Inch:
10.5
R1216-1.35-L
Description
R1216-1.35-L BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61116
BDI # 175676
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11
Overall Width - Inch:
9
R1216-1.35-I
Description
R1216-1.35-I BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61109
BDI # 175670
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11
Overall Width - Inch:
11