S833BR-315K-M1
Description
S833BR-315K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01230
BDI # 181002
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
5.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
S843BR-315K-M1
Description
S843BR-315K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01275
BDI # 181047
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
SF843BR-315K-B5-M1
Description
SF843BR-315K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01505
BDI # 181244
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
SF863BR-315K-B5-M1
Description
SF863BR-315K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01641
BDI # 181375
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
S853BR-315K-M1
Description
S853BR-315K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01321
BDI # 181092
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
5.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53