Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Overall Width - Inch:
11.66
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.47
Overall Width - Inch:
16.84
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.47
Overall Width - Inch:
16.84
R146 BM1
Description
R146 BM1 SPIRAL BEVEL GEARBOX ; NON RETURNABLE RH 1" BORE
Part # 40360
BDI # 168808
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Overall Width - Inch:
11.66
R1413-1-D
Description
R1413-1-D BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 61361
BDI # 175714
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Horizontal Housing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
13