QCWA738-1800E-B5-G
Description
QCWA738-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 88363
BDI # 179795
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
339011
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
WA738-1800E-G
Description
WA738-1800E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52332
BDI # 171687
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339261
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.66
RFWA732-1800E-B5-G
Description
RFWA732-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53057
BDI # 172337
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339105
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
FWA726-1800-B5-G
Description
FWA726-1800-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52363
BDI # 171717
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338882
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
WA721-1800-G
Description
WA721-1800-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52251
BDI # 171647
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339224
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69