QC726-60-B5-G
Description
QC726-60-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 55914
BDI # 174252
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344310
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.08
RF732-60F-B7-G
Description
RF732-60F-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 53442
BDI # 172536
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344940
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.88
RF732-60E-B5-G
Description
RF732-60E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52913
BDI # 172239
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344931
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.22
RF732-60E-B7-G
Description
RF732-60E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52797
BDI # 172140
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344934
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.22
F713-60-B5-G
Description
F713-60-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 79124
BDI # 179389
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343505
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065