NTR34-030-0-RM090-39
Description
NTR34-030-0-RM090-39 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-513790-C491
BDI # 849307
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49
Overall Width - Inch:
3.54
UTR010-030-0-RM100-71
Description
UTR010-030-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314299-9268
BDI # 851191
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
UTR006-030-0-RM060-7
Description
UTR006-030-0-RM060-7 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314297-D339
BDI # 851186
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.63
Overall Width - Inch:
2.402
NTR23-030-0-RM060-343
Description
NTR23-030-0-RM060-343 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-513789-G392
BDI # 849303
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.32
Overall Width - Inch:
2.4
DTRS090-030-0-RM090-37
Description
DTRS090-030-0RM090-37 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-313973-8161
BDI # 848745
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Overall Width - Inch:
3.543