294/500EM
Description
294/500EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 294/500EM
BDI # 20054042
Features
Height - Millimeter:
224
Bore 1 - Inch:
19.685
Bore 2 - Millimeter:
648
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
L183449-90010
Description
L183449-90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD
Part # L183449-90010
BDI # 1362442
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
762
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
659870
Assembly Components:
L183449 (1) | L183410 (1)
Basic Number:
L183449
Precision Class:
Standard
M278749-902A3
Description
M278749-902A3 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # M278749-902A3
BDI # 1366234
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
571.5
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661544
Assembly Components:
M278749 (2) | M278710CD (1) | M278749XB (1)
Basic Number:
M278749
Precision Class:
Standard
EE755285-90060
Description
EE755285-90060 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # EE755285-90060
BDI # 1355528
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
36
Outside Diameter - Millimeter:
914.4
Bore - Millimeter:
723.9
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657853
Assembly Components:
EE755285 (2) | 755361CD (1) | X2S-755285 (1)
Basic Number:
EE755285
Precision Class:
Standard
850ARXS3365CF1
Description
850ARXS3365CF1 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 850ARXS3365CF1
BDI # 1351826
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
37.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No