Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
2050B23H
Description
2050B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B23
BDI # 17158905
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572793
Pitch Diameter - Millimeter:
117.678
Mounting Method:
Rough Bore
2080A23H
Description
2080A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A23
BDI # 17159089
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572669
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
2052B23H
Description
2052B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B23
BDI # 17159046
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.85
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572699
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore