DS40A19SS 25MM 8MM KW 2SS
Description
DS40A19SS 25MM 8MM KW 2SS SPROCKET ; DOUBLE STRND 1/2" PITCH
Part # DS40A19SS 25MM 8MM KW 2SS
BDI # 22464576
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
ADS50A19H X 1-1/2 KW SS
Description
ADS50A19H X 1-1/2 KW SS SPROCKET ; CHAIN NO-50 A HUB 19 TEETH
Part # ADS50A19H X 1-1/2 KW SS
BDI # 21525346
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
HDS80A19F X 60MM 5/8X5/16KW 2SS
Description
HDS80A19F X 60MM 5/8X5/16KW 2SS SPROCKET ; 80 ANSI 19 TEETH 60MM BORE
Part # HDS80A19F X 60MM 5/8X5/16KW 2SS
BDI # 26029189
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
DS40A19H 3/4 KW
Description
DS40A19H X 3/4 KW SPROCKET ; DS40A19H 3/4 KW
Part # DS40A19H 3/4 KW
BDI # 24107062
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
DS60A19H X 1-7/8 KW 2SS
Description
DS60A19H X 1-7/8 KW 2SS CHAIN SPROCKET ; 4.95" OD X 1.938" LTB X 3/4" P STEEL
Part # DS60A19H X 1-7/8 KW 2SS
BDI # 21559400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore