083-1/Z=60 NR. CS07060
Description
SATI 083-1/Z=60 NR. CS07060
Part # 083-1/Z=60 NR. CS07060
BDI # 1404768
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.772
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
D35B60H
Description
D35B60H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 60 TEETH PILOT BORE
Part # D35B60H
BDI # 20641119
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
40BS60 3/4
Description
40BS60 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" BORE
Part # 40BS60 3/4
BDI # 620065
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
32661
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
40BS60 1 7/16
Description
40BS60 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS60 1 7/16
BDI # 620064
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
34482
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore