Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
52
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
11.2
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
47
GAZ 304 SA
Description
GAZ 304 SA SPHERICAL PLAIN BRG ; 3.25"X5.125" AC NO SEAL CS
Part # GAZ 304 SA
BDI # 1267062
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
130.175
Rolling Element:
Spherical Plain Bearing
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
55.575
Housing Width - Millimeter:
15.24
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable
B2832-DSA3
Description
B2832-DSA3 SPHERICAL PLAIN BEARING ; 1.75" ID X 3.1875" OD X 2.02" WID
Part # B2832-DSA3
BDI # 796754
Features
Enclosure:
Open
Housing Width - Millimeter:
51.308
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
80.975