23984CAMC3P55W509
Description
23984CAMC3P55W509 SPHERICAL RLR BEARING ; POR 420MM BOREX560MM ODX106MM W
Part # 23984CAMC3P55W509
BDI # 21736627
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24056CAMC3W507
Description
24056CAMC3W507 SPHERICAL ROLLER BEARING ; POR 280MM BOREX420MM ODX140MM W 2-ROW
Part # 24056CAMC3W507
BDI # 1185174
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23988CAMC3P55W509
Description
23988CAMC3P55W509 SPHERICAL RLR BEARING ; 440MM BOREX600MM ODX118MM W
Part # 23988CAMC3P55W509
BDI # 21736635
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23156CAMKC3P55W507
Description
23156CAMKC3P55W507 SPHERICAL RLR BEARING ; 280MM BOREX460MM ODX146 MM W
Part # 23156CAMKC3P55W507
BDI # 1184808
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23992CAMP55W507
Description
23992CAMP55W507 SPHERICAL ROLLER BEARING ; POR 460MM BOREX620MM ODX118MM W
Part # 23992CAMP55W507
BDI # 21736655
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing