22220EAE4C3
Description
22220EAE4C3 SPHERICAL ROLLER BRG ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 22220EAE4C3
BDI # 1184092
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22312CAME4C3
Description
22312CAME4C3 SPHERICAL ROLLER BRG ; 60MM BOREX130MM ODX46MM W 2-ROW
Part # 22312CAME4C3
BDI # 1184244
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22220KEMW33C3
Description
22220KEMW33C3 SPHERICAL RLR BRG ; 100MM ID 180MM OD 46MM WD
Part # 22220KEMW33C3
BDI # 20054393
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22312 E
Description
22312 E SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT
Part # 22312 E
BDI # 1418911
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing