23164EJW507C08C3
Description
23164EJW507C08C3 SPHERICAL RLR BRG ; 320MM ID 540MM OD 176MM WD
Part # 23164EJW507C08C3
BDI # 21966356
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23260 CAC/C3W33
Description
23260 CAC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23260 CAC/C3W33
BDI # 1265970
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24164 CC/W33
Description
24164 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24164 CC/W33
BDI # 1268227
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23260 CCK/W33
Description
23260 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23260 CCK/W33
BDI # 1247874
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24164 CCK30/W33
Description
24164 CCK30/W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE LARGE
Part # 24164 CCK30/W33
BDI # 1248527
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing