23244 CC/W33
Description
23244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23244 CC/W33
BDI # 1418974
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24144CW507
Description
24144CW507 SPHERICAL ROLLER BRG ; 220MM BOREX370MM ODX150MM W 2-ROW
Part # 24144CW507
BDI # 21735708
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23156BL1K
Description
23156BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23156BL1K
BDI # 17149887
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23152 CCK/C3W33
Description
23152 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23152 CCK/C3W33
BDI # 1415125
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23244CAMC3W507
Description
23244CAMC3W507 SPHERICAL ROLLER BRG ; 220MM BOREX400MM ODX144MM W 2-ROW
Part # 23244CAMC3W507
BDI # 21735488
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing