239/560CAMKE4
Description
239/560CAMKE4 SPHERICAL ROLLER BRG ; 560MM BOREX750MM ODX140 MM W
Part # 239/560CAMKE4
BDI # 20400474
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/560CAMC3P55W509
Description
239/560CAMC3P55W509 SPHERICAL ROLLER BRG ; 560MM BOREX750MM ODX140MM W
Part # 239/560CAMC3P55W509
BDI # 21734664
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/560CAMP55W509
Description
239/560CAMP55W509 SPHERICAL ROLLER BRG ; 560MM BOREX750MM ODX140MM W
Part # 239/560CAMP55W509
BDI # 21734676
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
238/600YMBW841C3
Description
238/600YMBW841C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 238/600YMBW841C3
BDI # 21966634
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
238/600YMBW507C08C3
Description
238/600YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 238/600YMBW507C08C3
BDI # 21967210
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing