Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
296
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
45
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
243
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
AXK240X270X5
Description
AXK 240X270X5/0-10 THRUST ROLLER BEARING ; THRUST NON RETURNABLE
Part # AXK240X270X5
BDI # 24318076
Features
Height - Millimeter:
5
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
240
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29348 EM
Description
29348 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 29348 EM
BDI # 23992262
Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29248M
Description
29248M SPHERICAL THRUST ROLLER BEARING ; 240MM BOREX340MM ODX60MM W
Part # 29248M
BDI # 1185297
Features
Height - Millimeter:
60
Bore 1 - Inch:
9.449
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing