29432M
Description
29432M SPHERICAL ROLLER THRUST BRG ; 160MM BOREX320MM ODX95MM W
Part # 29432M
BDI # 17757605
Features
Height - Millimeter:
95
Bore 1 - Inch:
6.299
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29430E
Description
29430E SPHERICAL ROLLER THRUST BEARING ; 150MMX300MMX90MM
Part # 29430E
BDI # 1201146
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
214
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29430
Description
29430 SPHERICAL ROLLER THRUST BEARING ; 150MMX300MMX90MM
Part # 29430
BDI # 1201145
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
214
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29432
Description
29432 SPHERICAL ROLLER THRUST BEARING ; 160MMX320MMX95MM
Part # 29432
BDI # 1201147
Features
Height - Millimeter:
95
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
229
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
78
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
246
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Electric Motor Quality Bearing | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass