AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81112-TV
Description
81112-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81112-TV
BDI # 18316140
Features
Height - Millimeter:
17
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
62
Height - Inch:
0.669
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AXW50
Description
AXW50 THRUST ROLLER BEARING ; NON-RETURNABLE 50MM ID X 73MM OD
Part # AXW50
BDI # 1172410
Features
Height - Millimeter:
3
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Other Features:
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK1528/0-5-HLA
Description
AXK1528/0-5-HLA THRUST ROLLER BEARING ; NON-RETURNABLE 15MM BORE 1 28MM OD
Part # AXK1528/0-5-HLA
BDI # 1412306
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK75100-A/0-10
Description
AXK75100-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 75MM BORE 1 100MM OD 4MM
Part # AXK75100-A/0-10
BDI # 18312567
Features
Height - Millimeter:
4
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel