23240EJW33C3
Description
23240EJW33C3 SPHERICAL RLR BRG ; 200MM ID 360MM OD 128MM WD
Part # 23240EJW33C3
BDI # 20351993
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM654642-902A1
Description
LM654642-902A1 TAPERED ROLLER BRG ASSY ; POR 2-ROW 12-18 OD
Part # LM654642-902A1
BDI # 1364854
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.996
Outside Diameter - Millimeter:
380.898
Bore - Millimeter:
279.984
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657089
Assembly Components:
LM654642 (2) | LM654610CD (1) | LM654642XC (1)
Basic Number:
LM654642
Precision Class:
Standard
260RYL1744W30BC3
Description
260RYL1744W30BC3 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 260RYL1744W30BC3
BDI # 1329142
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
LM451349-90117
Description
LM451349-90117 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # LM451349-90117
BDI # 1364453
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
266.7
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
659573
Assembly Components:
LM451349 (2) | LM451310CD (1) | LM451349XA (1)
Basic Number:
LM451349
Precision Class:
Standard
LM451349-90116
Description
LM451349-90116 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD
Part # LM451349-90116
BDI # 1364452
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
266.7
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657390
Assembly Components:
LM451349 (2) | LM451310CD (1) | LM451349XA (1)
Basic Number:
LM451349
Precision Class:
Standard