200RYL1544W30BC3
Description
200RYL1544W30BC3 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 200RYL1544W30BC3
BDI # 1311821
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
222RYSL1544
Description
222RYSL1544 CYLIND ROLLER BRG ; 222MMX270MMX170MM
Part # 222RYSL1544
BDI # 1317153
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
LL244549-90022
Description
LL244549-90022 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE PREC 8-12 OD
Part # LL244549-90022
BDI # 1363513
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.563
Outside Diameter - Millimeter:
268.3
Bore - Millimeter:
231.775
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
658970
Assembly Components:
LL244549 (1) | LL244510 (1)
Basic Number:
LL244549
Precision Class:
Standard
NP069631-20395/L540010-20N04
Description
TIMKEN NP069631-20395/L540010-20N04
Part # NP069631-20395/L540010-20N04
BDI # 1368042
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP069631 (1) | L540010 (1)
Basic Number:
NP069631
Precision Class:
Standard
230ARVSL1667W30BC4
Description
230ARVSL1667W30BC4 CYLIND ROLLER BRG ; 230MMX260MMX206MM
Part # 230ARVSL1667W30BC4
BDI # 1318292
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No