2525 X 1-7/16-NK STL
Description
2525 X 1-7/16-NK STL TL BUSHING
Part # 2525 X 1-7/16-NK STL
BDI # 256899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Steel
Global Part Number GPN:
460075
Bushing Series:
2525
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Bushing Series:
2525
2525 X 1-11/16-KW
Description
2525 X 1-11/16-KW TL BUSHING ; NON RETURNABLE
Part # 2525 X 1-11/16-KW
BDI # 256847
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
460079
Bushing Series:
2525
2525 X 2-3/16-KW
Description
2525 X 2-3/16-KW TL BUSHING ; 2-3/16" BORE 3-3/8" OD 2-1/2" LTB
Part # 2525 X 2-3/16-KW
BDI # 256854
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
460094
Bushing Series:
2525
2525 X 2-1/4-KW
Description
2525 X 2-1/4-KW TL BUSHING ; 2.25" BORE 2525 TAPER LOCK
Part # 2525 X 2-1/4-KW
BDI # 256855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
460093
Bushing Series:
2525