NU2328-E-XL-M1
Description
NU2328-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU2328-E-XL-M1
BDI # 1164251
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449011
Number of Rows of Rollers:
Single Row
NU2332-E-M1
Description
NU2332-E-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU2332-E-M1
BDI # 1164270
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449018
Number of Rows of Rollers:
Single Row
NU2244-EX-TB-M1
Description
NU2244-EX-TB-M1 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2244-EX-TB-M1
BDI # 1163963
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
448904
Number of Rows of Rollers:
Single Row
NNU4960-S-K-M-SP
Description
NNU4960-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4960-S-K-M-SP
BDI # 18102409
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4972-S-K-M-SP
Description
NNU4972-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4972-S-K-M-SP
BDI # 18102412
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No