7006CSN24TRDULP2
Description
7006CSN24TRDULP2 PRECISION AC BALL BRG
Part # 7006CSN24TRDULP2
BDI # 17758215
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
80BER19XTXV1VSUELP2
Description
80BER19XTXV1VSUELP2 PREC AC BALL BRG ; 80MM BOREX110MM ODX16MM W
Part # 80BER19XTXV1VSUELP2
BDI # 20838165
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BSN3072DDUHP2BDT
Description
BSN3072DDUHP2BDT BALL SCREW SUPPORT BRG ; 30MM BOREX72MM ODX76MM W 2-ROW
Part # BSN3072DDUHP2BDT
BDI # 23597904
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
25BGR10HTDUELP2
Description
25BGR10HTDUELP2 AC BALL BEARING ; 25MM BOREX47MM ODX12MM W
Part # 25BGR10HTDUELP2
BDI # 24666819
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Ultra High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BSF2068DDUHP2B
Description
BSF2068DDUHP2B BALL SCREW SUPPORT UNIT ; 20MM BOREX68MM ODX28MM W 2-ROW
Part # BSF2068DDUHP2B
BDI # 20330677
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring