Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.661
Voltage:
110/50-60 VAC
NAV2000-N02-3DZ
Description
NAV2000-N02-3DZ ; SOFT START UP VALVE
Part # NAV2000-N02-3DZ
BDI # 17852838
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.3 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.504
Voltage:
110/50-60 VAC
SY5120-3D-N7T-F2
Description
SY5120-3D-N7T-F2 ; VALVE SGL SOL BODY PT AC
Part # SY5120-3D-N7T-F2
BDI # 17865985
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.524
Voltage:
110/50-60 VAC
SY5120-3H-N7T-F2
Description
SY5120-3H-N7T-F2 ; SY5000 SOL/VALVE, RUBBER SEAL
Part # SY5120-3H-N7T-F2
BDI # 18596236
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 600MM Lead Wire | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.522
Voltage:
110/50-60 VAC
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Relief | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.5 Cv Factor | 20MM Orifice Size | Water Hammer Relief Style | Normally Closed | DIN Connector | In/Out Position | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
3.15
Voltage:
110/50-60 VAC