Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
568MT50AF-L75S2H
Description
568MT50AF L75S2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-L75S2H
BDI # 926713
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
568MT50AF-F1.250
Description
568MT50AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-F1.2500
BDI # 926678
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
568MT30AF-L66S2
Description
568MT30AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-L66S2
BDI # 926662
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
568MT50AF-F1.125
Description
568MT50AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-F1.1250
BDI # 926677
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50