Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.939
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Inch
Outside Diameter - Inch:
3.909
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
100.05
Mounting Method:
Rough Bore
PB14MX33S90
Description
PB14MX33S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 90MM WIDE MPB
Part # PB14MX33S90
BDI # 21978310
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PHP 33-8M-30RSB
Description
PHP 33-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-30RSB
BDI # 1289953
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.255
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore