HK2816-B
Description
HK2816-B DRAWN CUP NDL RLR BRG ; 28MM BORE 35MM OD
Part # HK2816-B
BDI # 1412362
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591574
Self Aligning:
No
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566625
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455936
Number of Rows of Rollers:
Single Row