CFH 2 S
Description
CFH 2 S CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200510000
BDI # 347161
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22600
Features
Inch - Metric:
Inch
Number of Bands:
3 Bands
Global Part Number GPN:
381658
Belt Width - Millimeter:
28.575
Belt Outside Length - Millimeter:
1701.8
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
67
Belt Series:
3VX
Belt Width - Inch:
1.125
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
384416
Belt Width - Millimeter:
25.4
Belt Outside Length - Millimeter:
5994.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
236
Belt Series:
8V
Belt Width - Inch:
1
208PP;208PP Z3 FS50000
Description
208PP DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD
Part # 208PP
BDI # 1312166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
376382
Belt Width - Millimeter:
38.1
Belt Pitch Length - Millimeter:
1524
Belt Pitch Length - Inch:
60
Belt Style:
Synchronous
Tooth Profile:
Standard Timing