Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14.986
Other Features:
Single Row | Normal Duty | Without Adapter Sleeve and Locknut
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
MA-6115-V
Description
MA6115V 1 15/16 PILLOWBLK ROLLER BRG ; POR MTO 1-15/16" SIZE 2-BOLT CI
Part # MA-6115-V
BDI # 21850327
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.481
Other Features:
Double Row
Global Part Number GPN:
494474
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
INS-GT-06-CR
Description
INS-GT-06-CR INSERT BALL BRG ; NORMAL DUTY FOR E-Z KLEEN BEARING
Part # INS-GT-06-CR
BDI # 260601
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17.526
Other Features:
Single Row | Normal Duty | Without Adapter Sleeve and Locknut | Corrosion Resistant Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
ZAF6215
Description
ZAF6215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Part # ZAF6215
BDI # 18147451
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
115.09
Other Features:
Double Row
Global Part Number GPN:
502287
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40.9
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550651
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
117