CF 3 1/2 S
Description
CF 3 1/2 S CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # CF 3 1/2 S
BDI # 343995
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20865