Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263088
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22313 E/VA405
Description
22313 E/VA405 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT
Part # 22313 E/VA405
BDI # 1258686
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5306C3
Description
5306C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 72MM OD 30.2MM W OPEN
Part # 5306C3
BDI # 1203813
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
21309EAE4
Description
21309EAE4 SPHERICAL ROLLER BRG ; 45MM BOREX100MM ODX25MM W 2-ROW
Part # 21309EAE4
BDI # 1183893
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7219BWG
Description
7219BWG ANGULAR CONTACT BALL BRG ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # 7219BWG
BDI # 1187675
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254217
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)