SFWA726-600-B5-J
Description
SFWA726-600-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 50639
BDI # 21430864
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.72
2605 600/1 WR 56C 1.438
Description
2605 600/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24530
BDI # 23703499
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
2603 600/1 WR 1.000 SIDE MOUNT
Description
2603 600/1 WR 1.000 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24150
BDI # 23703224
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
GW6002 600/1 WR 3.438
Description
GW6002 600/1 WR 3.438 WORM GEAR REDUCER ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0270-02703
BDI # 23689513
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Shaft Mounted
1806 600/1 WR 56C 1.000 SIDE MOUNT
Description
1806 600/1WR56C 1.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-18830
BDI # 23702733
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
44.45
Mounting Method:
Shaft Mounted